X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1860 "Porterdale" Table Lamp

Item: DD1860
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Tiffany
Shade Material Glass
Switch Type Double Pull
Suitable Installation Dry
Voltage 120V
Construction Tiffany Glass And Metal