Dimond DD1852 "Filigree" Table Lamp
| Item: | DD1852 |
| Finish: | Tiffany Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.00
Details and Dimensions
| Height | 22" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Down Light |
| Glass Type | Tiffany |
| Shade Material | Glass |
| Switch Type | Double Pull |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Tiffany Glass And Metal |


