Dimond DD1851 "Adamson" Table Lamp
| Item: | DD1851 |
| Finish: | Tiffany Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.00
Details and Dimensions
| Height | 27" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Glass Type | Tiffany |
| Shade Material | Glass |
| Switch Type | On/ Off Line |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Tiffany Glass And Metal |


