Dimond DD1843 "Brinkhaven" Table Lamp
| Item: | DD1843 |
| Finish: | Clearwater Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Height | 32" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Shade | Taupe |
| Shade Material | Fabric |
| Switch Type | 3 Way |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Resin |


