Dimond DD1838 "Fairfield" Table Lamp
| Item: | DD1838 |
| Finish: | Chrome & Clear |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.00
Details and Dimensions
| Height | 25" |
| Width | 11" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Glass Type | Clear Glass Balls |
| Shade | Turquoise Printed Fabric |
| Shade Material | Fabric |
| Switch Type | 3 Way |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel And Glass |


