X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1837 "Hamilton" Desk Lamp

Item: DD1837
Finish: Antique Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Shade Antique Brass
Shade Material Metal
Switch Type On/ Off Line
Suitable Installation Dry
Voltage 120V
Construction Steel