X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1832 "Lancaster" Floor Lamp

Item: DD1832
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $327.00

Price: $218.11



Details and Dimensions

Height 58"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Milano Pure White
Shade Material Fabric
Switch Type Foot switch
Suitable Installation Dry
Voltage 120V
Construction Steel