X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1812 "Donaldson" Table Lamp

Item: DD1812
Finish: Clear Crystal
Online Availability: Please call for availability.


Details and Dimensions

Height 32"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Pure White Faux Silk
Shade Material Silk
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Crystal