Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond DD1803 "Jordan" Table Lamp

Item: DD1803
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Taupe Faux Silk
Shade Material Silk
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 5 lbs