X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1713 "Sanyan" Table Lamp

Item: DD1713
Finish: Gloss Black
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 26"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Black Faux Silk
Shade Material Silk
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Ceramic
Weight 5 lbs