X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1607 "Dravos" Floor Lamp

Item: DD1607
Finish: Bronze & Coffee Plating
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $190.10




Details and Dimensions

Height 64"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Glass, Steel