X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1516 "Sayre" Table Lamp

Item: DD1516
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $375.00

Price: $250.13



Details and Dimensions

Height 36"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel