Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1513 "Ursina" Table Lamp

Item: DD1513
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $337.50

Price: $278.14

Details and Dimensions

Height 33"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel