X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1486 "Park East" Table Lamp

Item: DD1486
Finish: Chrome & Black
Online Availability: Available for immediate shipment

List Price: $537.00

Price: $358.18



Details and Dimensions

Height 23"
Width 20"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel, Wood