X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1484 "Addison" Table Lamp

Item: DD1484
Finish: Chocolate Plating
Online Availability: Available for immediate shipment

List Price: $347.50

Price: $231.67



Details and Dimensions

Height 27"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel