X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1483 "Modena" Table Lamp

Item: DD1483
Finish: Crystal & Chrome
Online Availability: Available for immediate shipment

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 30"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Crystal