Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond DD1469 "Soho" Floor Lamp

Item: DD1469
Finish: Gloss Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 60"
Width 20"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Resin
View Similar Products