X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1426B "Waverly" Table Lamp

Item: DD1426B
Finish: Chrome Plated Glass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $327.00

Price: $218.11



Details and Dimensions

Height 28"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Glass, Steel