X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1409 "Volant" Table Lamp

Item: DD1409
Finish: Chrome & Espresso
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $195.00

Price: $130.07



Details and Dimensions

Height 23"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel