X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1407 "Monaca" Floor Lamp

Item: DD1407
Finish: Black Nickel & Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 63"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel