X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1403D "Stanton" Floor Lamp

Item: DD1403D
Finish: Dunbrook
Online Availability: Please call for availability.


Details and Dimensions

Height 59"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Steel