X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond E701652LED "Diamond Ring" Table Lamp

Item: E701652LED
Finish: Burnished Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 16"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 27 W
Glass Type Tiffany
Shade Material Glass
Weight 9 lbs