X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond D62311 "Renaissance" Table Lamp

Item: D62311
Finish: Sunset Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $405.00

Price: $270.14




Details and Dimensions

Height 32"
Width 15"
Number of Bulbs 1
Bulb Type Medium 3-Way
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crystal