Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E170261 "Elysburg" 1 Bulb Wall Sconce

Item: E170261
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $165.00

Price: $110.06 (Pricing is for Aged Bronze)

Details and Dimensions

Height 17"
Width 12"
Extension From Wall 24"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Weight 2 lbs
Features Can be Hard wired or Plugged in
Includes Cord Cover