X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E170161 "Elysburg" 1 Bulb Wall Sconce

Item: E170161
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17"
Width 12"
Extension From Wall 24"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Weight 2 lbs
Features Can be Hard wired or Plugged in
Includes Cord Cover