Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond D102931 "Swingarm" Swing Arm Lamp

Item: D102931
Finish: Aged Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 64"
Width 14"
Extension From Wall 21"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Beige
Shade Dimension 12'' H x 14'' W
Weight 26 lbs