X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101121 "Swingarm" 1 Bulb Wall Sconce

Item: E101121
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $207.00

Price: $146.07



Details and Dimensions

Height 11"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E27
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Weight 3 lbs
Features Arm Extension: 22''