X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101081 "Swingarm" 1 Bulb Wall Sconce

Item: E101081
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $237.00

Price: $168.08 (Pricing is for Polished Chrome)



Details and Dimensions

Height 16"
Width 12"
Extension From Wall 22"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Weight 3 lbs