Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond D101061 "Lanza" Swing Arm Lamp

Item: D101061
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 13"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Weight 3 lbs
Features Arm Extension: 24-1/2''