Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond D080TB01 "Mix-N-Match" Table Lamp

Item: D080TB01
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 13"
Width 6"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Multi Colored Tiffany
Suitable Installation Dry
Voltage 120V
Weight 5 lbs