X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17T097/DR10000UNBX "Cassidy" Thermostatic / Volume Shower Control

Item: DT17T097/DR10000UNBX
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included Yes
Construction Solid Brass
ADA Compliant Yes
Flow Rate (GPM) 2.5
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Valve Type Thermostatic
View Similar Products