Delta Faucet DT17T078 "Orleans" Thermostatic Custom Shower Valve
| Item: | DT17T078 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $258.85 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Features | • Trim Kit Only Valve Sold Separately |
| ADA Compliant | Yes |
| Diameter | 7-1/2" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


