X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17292/DR10000UNBX "Addison" Single Handle Shower Faucet

Item: DT17292/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $247.80

Price: $205.44 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type MultiChoice Universal
Shower Valve Type Dual Function Pressure Balance Cartridge
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features H2Okinetic Technology
Scald Guard