Delta Faucet DT11953 "Vero" Diverter Shower Valve
| Item: | DT11953 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.11 (Pricing is for Chrome)
Details and Dimensions
| Height | 4-1/2" |
| Width | 4-1/2" |
| Rough In Valve Included | No |
| Construction | Brass |
| Features | • Rough-In Valve Sold Separately |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | 6 Setting Diverter Trim |
| Faucet Configuration | Single Handle |
| Installation Guide |
| Parts Breakdown |
| Warranty |


