X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT11853 "Vero" Transfer Valve Trim

Item: DT11853
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $178.00

Price: $149.52 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features Rough-In Valve Sold Separately
Additional Information 2 Individual Positions, 1 Shared Position
Height 4-1/2"
Width 4-1/2"