X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DRP62283RB "Dryden" Shower Head

Item: DRP62283RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Length 3-1/8"
Connection Size "1/2"" IPS"
Spray Face Width 6-1/2"
Spray Face Height 3-1/8"
Spray Face Diameter 6-1/2"
Construction Metal
Number Of Spray Head Functions 1
Spray Functions full body spray
Shower Arm Included No
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes single setting showerhead
CEC Approved No
Features touch clean spray face