Delta Faucet DRP52382SS "Lahara" Shower Head
| Item: | DRP52382SS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $152.20 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Shower Head Type | Rain Head |
| Depth | 2" |
| Connection Size | "1/2""" |
| Spray Face Width | 8-3/4" |
| Spray Face Height | 2" |
| Spray Face Diameter | 8-3/4" |
| Construction | Brass with rubber face for cleaning |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Flange Included | No |
| Warranty |


