Delta Faucet DRP41589RB "Leland" Shower Head
| Item: | DRP41589RB |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.50 (Pricing is for Venetian Bronze)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | "1/2""" |
| Spray Face Diameter | 3-3/8" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • Features touch clean spray face. Shower arm and flange sold separately. |
| Warranty |


