X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DRP34355 "Touch-Clean" Shower Head

Item: DRP34355
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $79.95

Price: $66.36 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 5-1/2"
Number Of Spray Head Functions 5
Shower Arm Included No
Flow Rate (GPM) 2.5
Features 5 Function Showerhead with Touch Clean spray face.
CEC Approved Yes