Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT4759SSFL "Trinsic" Tub Faucet Trim Kit

Item: DT4759SSFL
Finish: Stainless
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Rough In Valve Included No
Valve Type Multichoice Pressure Balance Cartidge
Spout Height 37"
Spout Length 8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included Yes
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Includes 60'' - 80'' Stretchable Hose With Metal Fittings
Additional Information Optional High Flow Cartridge Sold Separately (DRP73598), Auto Resetting Diverter, Pivot Handshower Holder
CEC Approved Yes
Overall Height 41"
Width 9-3/4"