X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4759CZFL "Trinsic" Clawfoot Tub Faucet Trim Kit

Item: DT4759CZFL
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,511.85

Price: $1,232.95 (Pricing is for Champagne Bronze)



Details and Dimensions

Rough In Valve Included No
Valve Type Multichoice Pressure Balance Cartidge
Spout Height 37"
Spout Length 8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included Yes
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Includes 60'' - 80'' Stretchable Hose With Metal Fittings
Additional Information Optional High Flow Cartridge Sold Separately (DRP73598), Auto Resetting Diverter, Pivot Handshower Holder
CEC Approved Yes
Overall Height 41"
Width 9-3/4"