X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT4751/DR4707 "Dryden" Deck Mount With Handshower Whirlpool Faucet

Item: DT4751/DR4707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 4"
Spout Reach 9-1/16"
Overall Height 7-13/16"
Faucet Centers 8-16
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Washerless Stem Cartridge
Handshower Included Yes
ADA Compliant Yes
CEC Approved No