Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Delta Faucet
>
DT2751/DR2707
Delta Faucet DT2751/DR2707 "Dryden" Deck Mount Whirlpool Faucet
| Item: | DT2751/DR2707 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $354.98 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 4" |
| Spout Reach | 9-1/16" |
| Overall Height | 7-13/16" |
| Faucet Centers | 8-16 |
| Flow Rate (GPM) | 18 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Handshower Included | No |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


