Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Delta Faucet
>
DT1817/DR1817
Delta Faucet DT1817/DR1817 Body Spray Shower Accessory
| Item: | DT1817/DR1817 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $151.53 (Pricing is for Chrome)
Details and Dimensions
| Width | 8-1/2" |
| Height | 3-1/2" |
| Flow Rate (GPM) | 1.5 |
| Features | • Each jet flows at .75 gpm, Vertical or Horizontal mounting for design flexibility |
| Installation Guide |
| Parts Breakdown |
| Warranty |


