X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17286/DR10000UNBX "Arzo" Single Handle Shower Faucet

Item: DT17286/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Dual Function Pressure Balance Cartridge
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
ADA Compliant No
CEC Approved No
Features Scald Guard