X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17094/DR10000UNBX "Linden" Non-Thermostatic Shower Valve

Item: DT17094/DR10000UNBX
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $195.00

Price: $161.01 (Pricing is for Chrome)



Details and Dimensions

Width 7"
Features Volume Control/Mixing Valve
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle