Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14482/DR10000UNBX "Rhythm" Single Handle Tub & Shower Faucet

Item: DT14482/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Height 4-1/2"
Shower Head Width 8-11/16"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Escutcheon Included Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-1/2"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Shower Only Model Available Yes
ADA Compliant Yes
Features Scald Guard
Pull-up Diverter Spout
Diverter Spout Yes