Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Delta Faucet
>
DT14455PBLHP/DH716PB/DR10000UN
Delta Faucet DT14455PBLHP/DH716PB/DR10000UN "Victorian" Single Handle Tub & Shower Faucet
| Item: | DT14455PBLHP/DH716PB/DR10000UN |
| Finish: | Brilliance Polished Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $359.35 (Pricing is for Brilliance Polished Brass)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Shower Head Height | 4-1/4" |
| Shower Head Width | 5-1/2" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Body/Massaging/Massaging Full Body |
| Valve Escutcheon Width | 7" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 6-1/2" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Victorian Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Scald Guard Pull-up Diverter Spout |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


