Back to Search Results
Ferguson.com Home
>
Custom Shower Valves
> Delta Faucet
>
DT14094/DR10000UNBX
Delta Faucet DT14094/DR10000UNBX "Linden" Non-Thermostatic Shower Valve
| Item: | DT14094/DR10000UNBX |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.50 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Shower Valve Type | Cartridge |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


