X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14051/DR10000UNBX "Dryden" Non-Thermostatic Shower Valve

Item: DT14051/DR10000UNBX
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 7"
Rough In Valve Included Yes
ADA Compliant Yes
Shower Valve Type Ceramic Disc
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Pressure Balanced Yes